Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 oz., Syringe, Synthetic, White

  • Mfr # MS-2010

  • Zoro # G1828675


product price: $14.49
/ea

Key Features

Application
Bearings, Gaskets, Lubricate Valves, O-Rings, Seals, Sliding
Base Formulation
Synthetic
Container Type
Syringe
Size
0.5 oz.
Min. Operating Temp.
97 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-2010
Zoro #
G1828675
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
Bearings, Gaskets, Lubricate Valves, O-Rings, Seals, Sliding
Base Formulation
Synthetic
Container Type
Syringe
Min. Operating Temp.
97 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.4 mm
Timken OK Load
30 lb
Flash Point
No
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Grease Container
Syringe
Grease Color
White
Item
Multipurpose Grease
Specific Gravity
1.95
Lubricant NSF Rating
Not Rated
NLGI Grade
2
Base Oil
Synthetic
Max. Operating Temp.
500 Degrees F
Product Type
Multipurpose Grease
Thickener
PTFE
Minimum Operating Temperature
97 Degrees F
NLGI Viscosity Grade
2
Operating Temperature Range
36 Degrees to 260 Degrees C

Description

Grease, MS-2010 Base, Size 0.5 oz., Container Type Bottle, NLGI Grade Grade 2, Color White, Temp. Range 36 Degrees to 260 Degrees C, Flash Point No, Four-Ball Wear 0.4 mm, Specific Gravity 1.95, Timken OK Load 30 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Application Lubricate Valves, Seals, O-Rings, Gaskets, Bearings, Sliding, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.