Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.8kg, Cartridge, Synthetic, White

  • Mfr # MS-2010

  • Zoro # G1579210


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, Gaskets, Lubricate Valves, O-Rings, Seals, Sliding
Base Formulation
Synthetic
Container Type
Cartridge
Size
0.8kg
Min. Operating Temp.
97 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-2010
Zoro #
G1579210
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8kg
Container Size
1 kg

Details

Application
Bearings, Gaskets, Lubricate Valves, O-Rings, Seals, Sliding
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
97 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.4 mm
Timken OK Load
30 lb
Flash Point
No
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Lubricant NSF Rating
Not Rated
NLGI Grade
2
Item
Multipurpose Grease
Grease Color
White
Base Oil
Synthetic
Max. Operating Temp.
500 Degrees F
Grease Container
Cartridge
Specific Gravity
1.95
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
97 Degrees F
Thickener
PTFE
Operating Temperature Range
36 Degrees to 260 Degrees C

Description

General Purpose Grease, MS-2010 Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Four-Ball Wear 0.4 mm, Specific Gravity 1.95, Timken OK Load 30 lb., Viscosity @ 40C 240, Viscosity @ 100C 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.