Drum Pump, Aluminum, 47" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power, 9 ft hose.

  • Mfr # 24-ZORO0224

  • Zoro # G906080974


product price:  $1,899.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service (Not for Corrosive Liquids)
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0224
Zoro #
G906080974
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
47 in (1200 mm)

Details

For Use With
Chemical Service (Not for Corrosive Liquids)
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Motor Enclosure
IP24
Amps
5.2
Body Material
Aluminum

Description

F430AL 41/38 47"pump, FEM4070 motor, 9 ft NBR hose..FLUX electric operated F430 47†sealless drum pump for totes/IBCs or smaller containers in aluminum/NBR construction. Includes a 120V FEM4070 motor, 9 ft NBR hose.Details: 1200 mm (47†) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6†) tube OD, high flow axial impeller, Max flow: 56 GPM*, Max head: 32 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 176 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 9 ft NBR hose. Quality Products.*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.