
Drum Pump, PVDF, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose
Mfr # 24-ZORO0068
Zoro # G506080312
product price: $1,719.99
/eaKey Features
For Use With
Chemical Service
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Outlet Size
3/4 in barb
Voltage
120V, 60Hz, 1ph
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-ZORO0068
Zoro #
G506080312
UPC #
-
Country of Origin
Germany
Dimensions
Outlet Size
3/4 in barb
Length
39 in (1000 mm)
Details
For Use With
Chemical Service
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Voltage
120V, 60Hz, 1ph
Motor Enclosure
IP24
Housing Material
PVDF
Amps
2.4
Description
F314PVDF 25/19 39"pump , FEM3070 motor, 6 ft hose, hose clip
FLUX electric operated F314 39” sealless drum pump for 55 gal drums or smaller containers in PVDF/FKM construction, Hast C shaft. Includes a 120V FEM3070 variable speed motor, 6 ft hose , stainless steel hose clip.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 25 mm (1.0”) tube OD, high flow axial impeller, Max flow: 10.5 GPM*, Max head: 17.4 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 3/4 inch braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F314 39” sealless drum pump for 55 gal drums or smaller containers in PVDF/FKM construction, Hast C shaft. Includes a 120V FEM3070 variable speed motor, 6 ft hose , stainless steel hose clip.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 25 mm (1.0”) tube OD, high flow axial impeller, Max flow: 10.5 GPM*, Max head: 17.4 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 3/4 inch braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.