Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose
- Mfr # 24-ZORO0078
- Zoro # G506080343
product price:
$
2,185.99
/ea
Key Features
For Use With
Chemical Service
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Outlet Size
3/4 in barb
Voltage
120V, 60Hz, 1ph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-ZORO0078
- Zoro #
- G506080343
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outlet Size
- 3/4 in barb
- Length
- 39 in (1000 mm)
Details
- For Use With
- Chemical Service
- Includes
- Pump Tube, Electric Motor, Hose
- Motor Type
- Electric
- Voltage
- 120V, 60Hz, 1ph
- Motor Enclosure
- IP24
- Amps
- 2.4
- Housing Material
- Stainless Steel
Description
F314S 28/25 39"pump , FEM3070 motor, 6 ft hose, hose clip
FLUX electric operated F314 39” sealless drum pump for 55 gal drums or smaller containers in S.S./FKM construction, S.S. shaft. Includes a 120V FEM3070 variable speed motor, 6 ft hose , stainless steel hose clip.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 3/4 inch braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F314 39” sealless drum pump for 55 gal drums or smaller containers in S.S./FKM construction, S.S. shaft. Includes a 120V FEM3070 variable speed motor, 6 ft hose , stainless steel hose clip.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 28 mm (1.1”) tube OD, high flow axial impeller, Max flow: 14.8 GPM*, Max head: 27.9 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F, 120VAC,60Hz,1ph, 230W motor capacity, 2.4 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 3/4 inch braided PVC hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.