This item is Discontinued.

No Product Image Available

Drum Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power (Discontinued)

  • Mfr # 24-ZORO0010
  • Zoro # G606080380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0010
Zoro #
G606080380
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
2.0 inch tri clamp
Inlet Size
1/4 inch
Length
39 inch (1000 mm)

Details

For Use With
Sanitary, Food, Pharmaceutical Service. High Viscosity Products.
Includes
Pump Tube, Air Operated Motor
Max. Viscosity
500 - 30,000 cps
Motor Type
Air operated
Max. Flow GPM
12 gpm
Housing Material
Stainless Steel
Max. Pressure (PSI)
116 psi

Description

F560GS3 54/26 39" pump, F416-2EX air motor. For high viscosity products. For sanitary, food, pharmaceutical applications.
FLUX air operated F550GS3 39” drum pump for 55 gallon drums in S.S./FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 54 mm (2.1”) tube OD, progressive cavity pump, mechanical seal, PTFE stator, Max flow: 12 GPM*, Max pressure: 116 psi*, Viscosity 500 - 30,000 cPs Max, Temp range: 32 degrees F -248 degrees F, air operated motor, 470W motor capacity. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max pressure measured with closed outlet. Performance will vary based on type of liquid(s) or product(s) being transferred.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.