Drum Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power, 6 ft hose, hand nozzle.

  • Mfr # 24-ZORO0165

  • Zoro # G906080349


product price:  $5,075.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Hose, Hand Nozzle, Ground Wire
Motor Type
Air operated
Outlet Size
1 in barb
Length
39 in (1000 mm)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-ZORO0165
Zoro #
G906080349
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
39 in (1000 mm)

Details

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Hose, Hand Nozzle, Ground Wire
Motor Type
Air operated
Housing Material
Stainless Steel

Description

F424ExS 43/38 39"pump , F416-2EX air motor, ground wire, 6 ft universal hose and hand nozzle. For flammable liquids.
FLUX air operated F424 39” sealless drum pump for 55 gal drums or smaller containers in S.S./FKM construction. Includes F416-2EX air motor and ground wire, 6 ft universal hose and hand nozzle. For flammable liquids.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 800 cPs, Temp range: 32 degrees F - 212 degrees F, 104 degrees F max when handling flammable products, air operated motor, 470W motor capacity. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.