Drum Pump, Stainless Steel, 39" Long, Air Operated Motor, 470W Power, 6 ft hose, hand nozzle.

  • Mfr # 24-ZORO0233

  • Zoro # G106080842


product price:  $4,962.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Ground Wire, Hose, Hand Nozzle
Motor Type
Air operated
Outlet Size
1 in barb
Body Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-ZORO0233
Zoro #
G106080842
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
39 in (1000 mm)

Details

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Ground Wire, Hose, Hand Nozzle
Motor Type
Air operated
Body Material
Stainless Steel

Description

F430ExS 41/38 39"pump , F416-2EX air motor, ground wire, 6 ft hose, hand nozzle. For flammable liquids.
FLUX air operated F430 39” sealless drum pump for 55 gal drums or smaller containers in S.S./FKM construction. Includes F416-2EX air motor, ground wire, 6 ft hose, hand nozzle.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 104 degrees F, air operated motor, 470W motor capacity, ground wire, 6 ft hose, hand nozzle. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.