Drum Pump, Stainless Steel, 47" Long, Air Operated Motor, 470W Power.

  • Mfr # 24-ZORO0167

  • Zoro # G506080565


product price:  $2,480.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Ground Wire
Motor Type
Air operated
Outlet Size
1 in barb
Length
47 in (1200 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0167
Zoro #
G506080565
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
47 in (1200 mm)

Details

For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Air Operated Motor, Ground Wire
Motor Type
Air operated
Housing Material
Stainless Steel

Description

F424ExS 43/38 47"pump , F416-2EX air motor, ground wire. For flammable liquids.
FLUX air operated F424 47” sealless drum pump for totes/IBCs or smaller containers in S.S./FKM construction. Includes F416-2EX air motor and ground wire. For flammable liquids.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F, 104 degrees F max when handling flammable products, air operated motor, 470W motor capacity. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.