
Shop FLUX
See all product information
Drum Pump, Stainless Steel, 47" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power, 9 ft hose, hand nozzle. For food service.
Mfr # 24-ZORO0208
Zoro # G006080584
product price: $4,759.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Electric Motor, Hose, Hand Nozzle
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24-ZORO0208
Zoro #
G006080584
UPC #
-
Country of Origin
Germany
Dimensions
Outlet Size
1 in barb
Length (In.)
47 in (1200 mm)
Details
For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Electric Motor, Hose, Hand Nozzle
Motor Type
Electric
Motor Enclosure
IP24
Body Material
Stainless Steel
Amps
5.2
Description
FP427S 43/38 1000 FOOD (47") pump, FEM4070 motor, 9 ft hose, hand nozzle. For sanitary, food, pharmaceutical applications. FLUX electric operated F427 47 sealless drum pump for totes/IBCs in S.S./FKM construction. Includes a 120V FEM4070 motor, 9 ft hose, hand nozzle. Details: 1200 mm (47 ) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7 ) tube OD, high flow axial impeller, Max flow: 56 GPM*, Max head: 32 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32Ú°F 212Ú°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, 9 ft hose, hand nozzle. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.