Zoro Homepage

Drum Pump Tube, Polypropylene, 39" Long. For DEF Service.

  • Mfr # 24-ZORO0118

  • Zoro # G006080799


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Tube
For Container Size
55 gal drum or smaller
For Use With
Chemical Service, DEF
Food Grade
No
Material
PP polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0118
Zoro #
G006080799
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
55 gal drum or smaller
Length
39 in (1000 mm)
Outlet Size
1 in barb

Details

Includes
Pump Tube
For Use With
Chemical Service, DEF
Food Grade
No
Material
PP polypropylene

Description

F424PP/S 41/36 39"pump. For DEF Service.
FLUX F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 122 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.