Shop FLUX
See all product information
Create Account
Pump Tube, Stainless Steel, 47" Long. For sanitary, food, pharmaceutical service. 3A certified.
- Mfr # 24-ZORO0212
- Zoro # G406080788
product price:
$
2,987.99
/ea
Free Shipping & Returns
Key Features
Includes
Pump Tube
For Container Size
Tote/IBC or smaller
For Use With
Sanitary, Food, Pharmaceutical Service, 3A Certified
Food Grade
Yes
Outlet Size
1 in barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-ZORO0212
- Zoro #
- G406080788
- UPC #
- -
- Country of Origin
- Germany
- Includes
- Pump Tube
- For Use With
- Sanitary, Food, Pharmaceutical Service, 3A Certified
- Food Grade
- Yes
- Material
- Stainless Steel
Dimensions
- For Container Size
- Tote/IBC or smaller
- Outlet Size
- 1 in barb
- Length
- 47 in (1200 mm)
Description
F427S3A 43/38 47" pump tube. For sanitary, food, pharmaceutical applications. 3A certified.
FLUX F427 47” sealless drum pump for totes/IBCs in S.S./FKM construction.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1000 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX F427 47” sealless drum pump for totes/IBCs in S.S./FKM construction.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1000 cPs, Temp range: 32 degrees F - 212 degrees F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.