Zoro Homepage

Drum Pump Tube, PVDF, 39" Long

  • Mfr # 24-ZORO0064

  • Zoro # G206080384


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump Tube
For Use With
Chemical Service
For Container Size
55 gal drums or smaller containers
Food Grade
No
Length
39 in (1000 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0064
Zoro #
G206080384
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
55 gal drums or smaller containers
Length
39 in (1000 mm)
Outlet Size
3/4 in barb

Details

Includes
Pump Tube
For Use With
Chemical Service
Food Grade
No
Material
PVDF

Description

F314PVDF 25/19 39"pump
FLUX F314 39” sealless drum pump for 55 gal drums or smaller containers in PVDF/FKM construction, Hast C shaft.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 25 mm (1.0”) tube OD, high flow axial impeller, Max flow: 10.5 GPM*, Max head: 17.4 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 140 degrees F. Note: Requires FLUX 300 series electric or battery operated motor, sold separately. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.