
F416-2EX Air Operated Motor with Valve for Drum Pump
Mfr # 24-ZORO0293
Zoro # G906124425
product price:Â $1,156.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Motor Type
Air operated
For Use With
FLUX 400 Series & 500 GS Series Drum Pumps
Includes
Air Motor
Air Consumption
32 cfm @ 86 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-ZORO0293
Zoro #
G906124425
UPC #
-
Country of Origin
Germany
Dimensions
Air Inlet Size
1/4 in
Details
Housing Material
Aluminum
Motor Type
Air operated
For Use With
FLUX 400 Series & 500 GS Series Drum Pumps
Includes
Air Motor
Air Consumption
32 cfm @ 86 psi
Description
Details: Air operated motor with valve, 470W motor power. Requires 87 cfm @ 32 psi air for full power. Used with FLUX 400 series and 500 GS series pump tubes. FRL filter regulator lubricator required to operate air motor (FRL sold separately). Quality Products - Made in Germany.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.