Zoro Homepage

Fume gland, polypropylene PP, 41 mm, with base

  • Mfr # 24-ZORO0271

  • Zoro # G706113339


product price: $460.99
/ea
Free Shipping & Returns

Key Features

For Use With
FLUX 400 Series Pump Tubes, 41 mm diameter
Includes
Fume gland with base
Material
PP polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0271
Zoro #
G706113339
UPC #
-
Country of Origin
Germany

Details

For Use With
FLUX 400 Series Pump Tubes, 41 mm diameter
Includes
Fume gland with base
Material
PP polypropylene

Description

Fume gland, polypropylene PP, FKM, with base, for use with FLUX pump tubes 41 mm diameter. Fits 2 inch bung holes in drums. Prevents emission of toxic or corrosive fumes. Quality Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.