Zoro Homepage

Hand Nozzle Polypropylene PP 1"

  • Mfr # 24-ZORO0261

  • Zoro # G306113364


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
1" hose
Includes
Hand Nozzle
Material
PP polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0261
Zoro #
G306113364
UPC #
-
Country of Origin
Germany

Details

For Use With
1" hose
Includes
Hand Nozzle
Material
PP polypropylene

Description

Hand Nozzle, Polypropylene, FKM, 1" hose barb inlet, 43 psi max pressure, 21 gpm max flow (water), 800 cps max viscosity, 122 F max temperature. Quality Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.