Shop FLUX
See all product information
Create Account
Liquid Saver Drum Pump, Stainless Steel, 39" Long, Exp Proof Motor, 120V, 60Hz, 1ph, 460W Power, 6 ft hose
- Mfr # 24-ZORO0188
- Zoro # G106080866
product price:
$
6,338.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chemical Service, 99.98% Drum Emptying, Flammable Liquids
Includes
Pump Tube, Electric Motor, Ground Wire. Hose, Hand Nozzle
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-ZORO0188
- Zoro #
- G106080866
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outlet Size
- 1 in barb
- Length (In.)
- 39 in (1000 mm)
Details
- For Use With
- Chemical Service, 99.98% Drum Emptying, Flammable Liquids
- Includes
- Pump Tube, Electric Motor, Ground Wire. Hose, Hand Nozzle
- Motor Type
- Electric
- Motor Enclosure
- IP55
- Body Material
- Stainless Steel
- Amps
- 4.4
Description
F425ExS 41/34 39"pump , F460 explosion proof electric motor, ground wire, 6 ft universal hose, hand nozzle. For 99.98 % drum emptying.
FLUX electric operated F425 39” drum pump for 55 gallon drums in S.S./FKM construction. Includes a 120V F460 motor, ground wire, 6 ft universal hose, hand nozzle.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 23 GPM*, Max head: 22 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 104 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable, ground wire, 6 ft universal hose, hand nozzle. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F425 39” drum pump for 55 gallon drums in S.S./FKM construction. Includes a 120V F460 motor, ground wire, 6 ft universal hose, hand nozzle.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, mechanical seal, Max flow: 23 GPM*, Max head: 22 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 104 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable, ground wire, 6 ft universal hose, hand nozzle. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.