Zoro Homepage

Long, Motor, 120V, 60Hz, 1ph, 500W

  • Mfr # 24-ZORO0214

  • Zoro # G706080969


product price: $4,292.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sanitary, Food, Pharmaceutical Service, 3A Certified
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0214
Zoro #
G706080969
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length (In.)
47 in (1200 mm)

Details

For Use With
Sanitary, Food, Pharmaceutical Service, 3A Certified
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Motor Enclosure
IP24
Body Material
Stainless Steel
Amps
5.2

Description

F427S3A 43/38 47"pump , FEM4070 motor. For sanitary, food, pharmaceutical applications. 3A certified.
FLUX electric operated F427 47” sealless drum pump for totes/IBCs in S.S./FKM construction. Includes a 120V FEM4070 motor.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 56 GPM*, Max head: 32 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 212 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.