Shop FLUX
See all product information
Create Account
Pump Tube, Stainless Steel, 47" Long. For sanitary, food, pharmaceutical service.
- Mfr # 24-ZORO0204
- Zoro # G006080980
product price:
$
2,308.99
/ea
Free Shipping & Returns
Key Features
Includes
Pump Tube
For Use With
Sanitary, Food, Pharmaceutical Service
For Container Size
Tote/IBC or smaller
Food Grade
Yes
Length
47 in (1200 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-ZORO0204
- Zoro #
- G006080980
- UPC #
- -
- Country of Origin
- Germany
- Includes
- Pump Tube
- For Use With
- Sanitary, Food, Pharmaceutical Service
- Food Grade
- Yes
- Material
- Stainless Steel
Dimensions
- For Container Size
- Tote/IBC or smaller
- Length
- 47 in (1200 mm)
- Outlet Size
- 1 in barb
Description
FP427S 43/38 1000 FOOD (47") pump tube. For sanitary, food, pharmaceutical applications. FLUX F427 47 sealless drum pump for totes/IBCs in S.S./FKM construction. Details: 1200 mm (47 ) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7 ) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1000 cPs, Temp range: 32Ú°F 212Ú°F. Note: Requires FLUX 400 series electric or air operated motor, sold separately. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.