Zoro Homepage

Inc P-Little Giant Egg Basket- Black Small

  • Mfr # FL43926

  • Zoro # G704087700


product price: $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL43926
Zoro #
G704087700
UPC #
654204070910
Country of Origin
China

Description

LITTLE GIANT EGG BASKET
  • Holds up to 24 large eggs
  • Great design allows for easy cooling, washing and quick dring of eggs
  • Made of heavy-duty coated wire that protects from corrosion
  • Securely welded at every joint
  • Not just for eggs! Use for other household tasks or as a decorative basket around your house
  • Measures 8 x 8 x 5

  • UPC : 084369172295
    Color : BLACK
    Size : SMALL
    Length : 8
    Width : 8
    Height : 5
    Product Type : Livestock Equip. & Supplies - Poultry Equipment & Supplies / Incubators And Accessories
    Shipping Dimensions: 8x8x5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.