This item is Discontinued.

Foamacell-Vision 24''X36'', 3/16'' Thick, White Polystyrene Foam Board Sheets. Acid Free., 20PK 5FBWHTEP2436-20pk

24''X36'', 3/16'' Thick, White Polystyrene Foam Board Sheets. Acid Free., 20PK (Discontinued)

  • Mfr # 5FBWHTEP2436-20pk
  • Zoro # G316061075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5FBWHTEP2436-20pk
Zoro #
G316061075
UPC #
722208732766
Country of Origin
United States

Dimensions

Size
24" x 36"
Width
24 in
Thickness
0.187 in
Length
36 in

Details

Color
White
Material
Polystyrene Foam
Shape
Rectangle

Description

Unleash Your Inner Creator with Foamacell-Vision Polystyrene Foam Board Sheets: A DIY Powerhouse Material for Endless Possibilities.Foamacell-Vision Foam Board Sheets from Commercial Plastics Depot are your one-stop shop for limitless DIY adventures. Whether you're a seasoned enthusiast or a curious newcomer, this versatile material unleashes your creativity and empowers you to bring your ideas to life.Foamacell-Vision foam board is a great choice for building eye-catching school projects and science fair exhibit displays, art boards and canvas backing, cosplay props and costumes, jewelry packaging and pin/ribbon/badge display stands, photography backdrops, mounting photos, and crafting holiday decorations and ornaments.Breathe life into intricate scale models or whimsical costumes. Our foam board cuts like a dream, allowing you to sculpt curves, intricate details, and sharp edges with ease. Easy to use with common tools such as a craft knife, utility blade, or even just a pair of scissors.Say goodbye to flimsy and ugly cardboard! Foamacell-Vision foam board adds a touch of sophistication to any storefront, garage sale, backyard party or wedding. Perfect for use as a hard backing for posters and letters. Easy to use with paint, markers, pencils, ink, vinyl lettering, and screen printing.Foamacell-Vision foam board is extremely lightweight and easy to handle with its smooth paper-matte surface and is ready for the multitude of creative tasks ahead!As a small business, we here at Commercial Plastics Depot take pride in the craftsmanship of our products and never compromise on quality. Our Foamacell-Vision Foam Board Sheets are made with premium acid-free polystyrene for strength, durability, and longevity - Ensuring our customers receive the best value for their purchase.Unleash your inner DIY spirit with Foamacell-Vision Foam Board Sheets. Order yours today and let your imagination and creativity soar!


  • Foamacell-Vision White Foam Board Sheets are the ultimate material for DIY projects. From crafting custom models to constructing eye-catching signage, this versatile product empowers your creativity. Create unique works of art, stunning signs, and durable displays. Our Foamacell Foam Board sheets are available in classic paper White color, allowing you to personalize your projects with style and sophistication.
  • Our Foamacell-Vision Foam Boards are crafted from high-quality polystyrene foam making them extremely lightweight and durable, easy to customize and transport, and features a smooth paper surface on both sides for a flawless finish.
  • Foamacell-Vision Foam Board Sheets boast remarkable customizability. Utilizing common tools such as a razor blade, craft knives, or even scissors, you can effortlessly fabricate this versatile material into the exact size and shape you desire for your project. Easy to use with paint, pens, markers, ink, gouache, pencils, vinyl lettering, and screen printing. NOT compatible with laser equipment.
  • Unlock your creativity with Foamacell-Vision brand Foam Boards. From prototype and model creation to school science project displays, ribbon and pin collection displays, all the way to brilliant eye-catching signage for weddings, events, and business advertisements. The creative possibilities are truly endless with foam board.
  • What sets our Foamacell-Vision Foam Board material apart is our commitment to quality and the use of premium, acid-free polystyrene materials in every foam board sheet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.