Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall

  • Mfr # 568949

  • Zoro # G8642977


product price: $39.19
/ea

Key Features

Insulation Body Material
Closed Cell Glass
Insulation Color
Black
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
For Fitting Shape
90 Degrees Elbow
Wall Thickness - Insulation
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568949
Zoro #
G8642977
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
2 in
For Iron Pipe Size
2"
Wall Thickness
2 in
Fits Pipe Size
2 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in

Details

Insulation Body Material
Closed Cell Glass
Insulation Color
Black
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Insulation Nominal I.D.
2 3/8 in
Material
Closed Cell Glass
Standards
ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Approx. R Value
6.9
Pipe Insulation Item
Pipe Fitting Insulation
For Fitting Type
90 Degrees Elbow
Color
Black
For Use On
Pipe Fittings
Temp. Range
-450 Degrees to 900 Degrees F
Insulation Approx. R Value
6.9
Flexibility
Rigid
Installation Style
Slit in Half
For Piping System
Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System
Flame Spread Index
25
R Value
6.9
Foam Cell Type
Closed
Plenum Rating
Plenum Rated
Facing Material
Unfaced
Minimum Operating Temperature
-450 Degrees F
For Environment
Corrosive
Maximum Operating Temperature
900 Degrees F
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 2 3/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, R Value 6.9, Color Black, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.