Zoro Homepage

Pipe Insulation, 1-5/8" OD, 2 ft. L, Closed Cell Glass, 1 in Wall

  • Mfr # 560452

  • Zoro # G8642383


product price: $33.19
/ea

Key Features

Length
2 ft.
For Iron Pipe Size
1-1/4"
Material
Closed Cell Glass
For Tube O.D.
1-5/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560452
Zoro #
G8642383
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
2 ft.
For Iron Pipe Size
1-1/4"
Fits Tube Size
1 5/8 in
Insulation Length
2 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
1 1/4 in
Fits Pipe Size
1 1/4 in
For Copper Tube Size
1 5/8 in
Overall Length
2 ft
For Pipe Size
1 1/4 in
Inside Diameter
1 5/8 in

Details

Material
Closed Cell Glass
For Tube O.D.
1-5/8"
Item
Pipe Insulation
Color
Black
Approx. R Value
3.45
Insulation Approx. R Value
3.45
Temp. Range
-450 Degrees to 900 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
1 5/8 in
Insulation Approx. K Value
0.29
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
Insulation Type
Rigid
Standards
ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Insulation Body Material
Closed Cell Glass
Features
Homogeneous
Flame Spread Index
25
Flexibility
Rigid
R Value
3.45
Installation Style
Slit in Half
Plenum Rating
Plenum Rated
For Piping System
Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam
K Value
0.29 BTU
Foam Cell Type
Closed
Maximum Operating Temperature
900 Degrees F
Form
Tube
Minimum Operating Temperature
-450 Degrees F
Facing Material
Unfaced

Description

Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 3.45, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.