Zoro Homepage

Pipe Insulation, 2-1/8" OD, 2 ft. L, Closed Cell Glass, 1 in Wall

  • Mfr # 565986

  • Zoro # G8642401


product price: $31.29
/ea

Key Features

Wall Thickness
1 in
Length
2 ft.
For Iron Pipe Size
2-1/8"
Material
Closed Cell Glass
For Tube O.D.
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565986
Zoro #
G8642401
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
2 ft.
For Iron Pipe Size
2-1/8"
Insulation Length
2 ft
Fits Tube Size
2 1/8 in
Wall Thickness - Insulation
1 in
For Copper Tube Size
2 1/8 in
Inside Diameter
2 1/8 in
Overall Length
2 ft

Description

Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 2 1/8 in, Wall Thickness 1 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 3.45, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.