Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 2 ft. L, Closed Cell Glass, 1 1/2 in Wall

  • Mfr # 23510

  • Zoro # G8642541


product price: $72.19
/ea

Key Features

Length
2 ft.
For Iron Pipe Size
2-1/2"
Material
Closed Cell Glass
Color
Black
Insulation Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23510
Zoro #
G8642541
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Length
2 ft.
For Iron Pipe Size
2-1/2"
Insulation Length
2 ft
Wall Thickness - Insulation
1 1/2 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Fits Pipe Size
2 1/2 in
Overall Length
2 ft
For Copper Tube Size
3 in
For Pipe Size
2 1/2 in
Inside Diameter
3 in

Details

Material
Closed Cell Glass
Item
Pipe Insulation
Color
Black
Insulation Type
Rigid
Standards
ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Temp. Range
-450 Degrees to 900 Degrees F
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
Approx. R Value
5.17
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.29
Insulation Nominal I.D.
3 in
Insulation Approx. R Value
5.17
Insulation Body Material
Closed Cell Glass
Features
Homogeneous
Foam Cell Type
Closed
Flame Spread Index
25
K Value
0.29 BTU
For Piping System
Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam
Installation Style
Slit in Half
R Value
5.17
Plenum Rating
Plenum Rated
Flexibility
Rigid
Minimum Operating Temperature
-450 Degrees F
Form
Tube
Facing Material
Unfaced
Maximum Operating Temperature
900 Degrees F

Description

Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 3 in, Wall Thickness 1 1/2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 5.17, Form Tube, For Copper Tube Size 3 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.