Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 2 ft. L, Closed Cell Glass, 1 1/2 in Wall

  • Mfr # 23520

  • Zoro # G8642557


product price: $74.89
/ea

Key Features

Length
2 ft.
For Iron Pipe Size
3"
Material
Closed Cell Glass
Color
Black
Wall Thickness - Insulation
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23520
Zoro #
G8642557
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Length
2 ft.
For Iron Pipe Size
3"
Wall Thickness - Insulation
1 1/2 in
Insulation Length
2 ft
Fits Pipe Size - Pipe Insulation
3 in
Fits Pipe Size
3 in
For Copper Tube Size
3 1/2 in
Overall Length
2 ft
For Pipe Size
3 in
Inside Diameter
3 1/2 in

Details

Material
Closed Cell Glass
Item
Pipe Insulation
Color
Black
Insulation Approx. K Value
0.29
Standards
ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Approx. R Value
5.17
Pipe Insulation Item
Pipe Insulation
Insulation Approx. R Value
5.17
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
Insulation Nominal I.D.
3 1/2 in
Temp. Range
-450 Degrees to 900 Degrees F
Insulation Body Material
Closed Cell Glass
Insulation Type
Rigid
Features
Homogeneous
Plenum Rating
Plenum Rated
K Value
0.29 BTU
Flame Spread Index
25
R Value
5.17
Installation Style
Slit in Half
For Piping System
Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam
Flexibility
Rigid
Foam Cell Type
Closed
Minimum Operating Temperature
-450 Degrees F
Facing Material
Unfaced
Form
Tube
Maximum Operating Temperature
900 Degrees F

Description

Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 3 1/2 in, Wall Thickness 1 1/2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 5.17, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.