Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 2 ft. L, Closed Cell Glass, 1 in Wall

  • Mfr # 557533

  • Zoro # G8642444


product price: $62.19
/ea

Key Features

Length
2 ft.
For Iron Pipe Size
4"
Material
Closed Cell Glass
Color
Black
Temp. Range
-450 Degrees to 900 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557533
Zoro #
G8642444
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
2 ft.
For Iron Pipe Size
4"
Fits Pipe Size - Pipe Insulation
4 in
Insulation Length
2 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size
4 in
Inside Diameter
4 1/2 in
Overall Length
2 ft
For Pipe Size
4 in
For Copper Tube Size
4 1/2 in

Details

Material
Closed Cell Glass
Item
Pipe Insulation
Color
Black
Temp. Range
-450 Degrees to 900 Degrees F
Insulation Body Material
Closed Cell Glass
Insulation Approx. K Value
0.29
Insulation Approx. R Value
3.45
Standards
ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Insulation Nominal I.D.
4 1/2 in
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
Approx. R Value
3.45
Insulation Type
Rigid
Pipe Insulation Item
Pipe Insulation
Features
Homogeneous
Foam Cell Type
Closed
Flexibility
Rigid
Plenum Rating
Plenum Rated
Installation Style
Slit in Half
Flame Spread Index
25
For Piping System
Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam
K Value
0.29 BTU
R Value
3.45
Minimum Operating Temperature
-450 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
900 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 4 1/2 in, Wall Thickness 1 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 3.45, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.