Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 2 ft. L, Closed Cell Glass, 2 in Wall

  • Mfr # 23625

  • Zoro # G8642663


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Length
2 ft.
For Iron Pipe Size
3"
Material
Closed Cell Glass
Color
Black
Approx. R Value
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23625
Zoro #
G8642663
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
2 ft.
For Iron Pipe Size
3"
Fits Pipe Size - Pipe Insulation
3 in
Wall Thickness - Insulation
2 in
Insulation Length
2 ft
Fits Pipe Size
3 in
Overall Length
2 ft
Inside Diameter
3 1/2 in
For Copper Tube Size
3 1/2 in
For Pipe Size
3 in

Details

Material
Closed Cell Glass
Item
Pipe Insulation
Color
Black
Approx. R Value
6.9
Insulation Nominal I.D.
3 1/2 in
Standards
ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
Insulation Approx. K Value
0.29
Insulation Temp. Range
-450 Degrees F to 900 Degrees F
Insulation Body Material
Closed Cell Glass
Temp. Range
-450 Degrees to 900 Degrees F
Insulation Type
Rigid
Pipe Insulation Item
Pipe Insulation
Insulation Approx. R Value
6.9
Features
Homogeneous
K Value
0.29 BTU
Plenum Rating
Plenum Rated
R Value
6.9
Flame Spread Index
25
Flexibility
Rigid
Foam Cell Type
Closed
For Piping System
Chemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam
Installation Style
Slit in Half
Form
Tube
Minimum Operating Temperature
-450 Degrees F
Facing Material
Unfaced
Maximum Operating Temperature
900 Degrees F

Description

Pipe Insulation, Insulation Material Cellular Glass, Installation Style Slit in Half, Inside Diameter 3 1/2 in, Wall Thickness 2 in, Overall Length 2 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 900 Degrees F, Facing Material Unfaced, Color Black, R Value 6.9, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.