This item is Discontinued.

Focus Foodservice Focus Foodservice  Chromate wire shelf 14 in. x 30 in., 4PK FF1430C

Focus Foodservice Chromate wire shelf 14 in. x 30 in., 4PK (Discontinued)

  • Mfr # FF1430C
  • Zoro # G516132322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF1430C
Zoro #
G516132322
UPC #
843018000569
Country of Origin
China

Description

An ideal solution for any dry storage area our Chromate shelves are constructed from heavy-duty steel with a zinc plated undercoating. Ultra-strong shelves allow you to organize almost anything. Each shelf includes a set of 4 split sleeves. Shelves available in standard widths from 14 in. to 30 in. and most desired lengths from 24 to 72 in. and are idea for any dry storage applications. Matching Chromate finish shelf dividers and ledges are also available see accessories. -Finish - Chromate -Pack of 4 -Size - 14 x 30 in. Design -The open wire design of these heavy gauge chrome or epoxy coated shelves minimizes dust accumulation and allows a free circulation of air greater visibility of stored items and greater light penetration. Versatile -focus shelving can change as quickly as your needs change. By using various sizes hundreds of shelving configurations become possible. Fast and Secure Assembly -Posts with the double groove visual guide feature have circular grooves at 1 in.25mm intervals and are numbered at 2 50mm intervals. A tapered split sleeve plastic snaps together around each post.Tapered openings in the shelf corners slide over the tapered split sleeves to lock on the shelf. Shelf is assembled in minutes without the use of any special tools. Shelf Ribs -Run front to back allowing you to slide items on and off shelves smoothly. Shelf Accessibility -Shelves can be adjusted at 1 in. 25mm intervals along the entire length of the post. Durable -FOCUS wire shelving is available in two finishes - chromate &epoxy coated. Adjustable Feet -Bolt levelers compensate for uneven surfaces. Strength -Each shelf up to 48 in. length is rated to support up to 800 lbs. of uniformly distributed weight. Shelves longer than 48 in.support 600 lbs. Assembly Instructions Helpful Hint -When placing the plastic tapered sleeves onto the posts Step 1 slide the plastic tapered sleeves up or down on the post until you feel it snap into the lines or grooves of the post. It is normal to have a slight gap in - between the two pieces of the plastic tapered sleeves when it is placed on the post. Step 1 -For mobile version install casters into bottoms of posts. Step 2 -Choose the desired height of the bottom shelf for added stability it is recommended that the bottom shelf is installed no more than 6 in.2 x 3 lines from the floor and the top shelf no more than 6 in.2 x 3 lines from the top. Snap two 2 tapered sleeves with the word UP on top at the desired heigh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.