This item is Discontinued.

Focus Foodservice FocusFoodService 909415 10 in. x 5 in. Bakeware 4 Strapped Bread Pans 909415

FocusFoodService 909415 10 in. x 5 in. Bakeware 4 Strapped Bread Pans (Discontinued)

  • Mfr # 909415
  • Zoro # G103850004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
909415
Zoro #
G103850004
UPC #
843018021243
Country of Origin
China

Description

These commercial bread pans are featured in multiple configurations to provide greater operational efficiency. These heavy duty Focus Bread Pans are welded to a heavy gauge steel frame for superior durability. These 3 Ply Bread Pans are crafted from aluminized steel with a silicone glaze for easy release of bread loaves.
  • 3 Ply Material - Aluminized Steel and Carbon Steel.
  • Heavy Gauge Steel Frame.
  • Silicone Glaze for Easy Release of Bread.
  • Commercial Grade.
  • 3 Strapped Bread Pans.
  • Top (Inside) Dimensions: 10.5" x 5".
  • Individual Pan Size Bottom (Outside) Dimensions: 9-3/8 x 4-3/4".
  • Depth: 3".
  • Thickness (Frame/Pan): 1.2/0.6 mm.
  • Overall Size: 10-23/32" x 26".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.