Shop FOGO
See all product information
Create Account
Fire Starter 30 ct, 30PK
- Mfr # FS30
- Zoro # G623562296
product price:Â
$
26.15
/pk of 30, $0.87/ea
Key Features
Container Size
30 ct
Material
Natural Aspen Wood
Length
6 in
Height
8 in
Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS30
- Zoro #
- G623562296
- UPC #
- 811432030394
- Country of Origin
- Germany
- Material
- Natural Aspen Wood
- Item
- Fire Starter
Dimensions
- Container Size
- 30 ct
- Length
- 6 in
- Height
- 8 in
- Width
- 2.5 in
Description
All Natural made from sustainable harvested aspen wood and all natural vegetable wax. Burns hot and long thanks to it's unique design that promotes airflow and funnels oxygen to the flame to light your charcoal quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.