This item is Discontinued.

Folding Guard Adjustable Panel, 2-1/2 to 13 In x 8 ft AP-8

Adjustable Panel, 2-1/2 to 13 In x 8 ft (Discontinued)

  • Mfr # AP-8
  • Zoro # G5908239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-8
Zoro #
G5908239
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Overall Width
13 in
Panel Width
2-1/2 to 13"
Panel Height
8.0 ft.
Wire Mesh Opening Height
1 1/2 in
Wire Thickness
3/32 in
Wire Mesh Opening HxW
1 1/2 in x 1 1/2 in
Overall Dimensions
8 ft H x 13 in W
Wire Mesh Opening Width
1 1/2 in

Details

Wire Room Components
Wire Partition Panels
Item
Adjustable Gap Panel
Material
Steel
Gauge
13 ga
Finish
Powder Coated
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Compatible Brand and Series
Folding Guard Woven-Wire
Mesh Shape
Diamond
Method of Construction
Crimped
Product Type
Woven-Wire Partition Components
Opening Type
Sliding
Component1
Adjustable Gap
Includes Mounting Hardware
Yes
Component Type
Adjustable Gap Panel
Panel Style
Adjustable Gap
Component2
Sliding Door

Description

Woven-Wire Partition Components, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Powder Coated, Overall Height 8 ft, Overall Width 13 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 3/32 in, Method of Construction Crimped, Compatible Brand and Series Folding Guard Woven-Wire, Diamond, Sliding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.