Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Locker Add-On, 36 in W, 49 in D, 93 in H, Add-On, Gray

  • Mfr # TS2-3649AK-3

  • Zoro # G9844003


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
49 in
Overall Height
93 in
Number of Shelves
1
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2-3649AK-3
Zoro #
G9844003
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
49 in
Overall Height
93 in
Shelf Material Thickness
18 ga
Frame Material Thickness
14 ga
Wire Mesh Thickness
4 ga

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
1
Number of Adjustable Shelves
0
Locker Configuration
Add-On
Number of Openings
1
Number of Doors
2
Capacity per Shelf
150 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel Wire
Color
Gray
Gauge
4 and 14
Locker Type
(1) Wide, (2) Openings
Includes
(1) Shelf, (2) Doors
Locking System
Padlock Hasp
Material
Steel
Item - Bulk Storage Lockers
Bulk Storage Locker Add-On
Finish
Galvanized
Tier
2
Lock Type
Padlock Hasp
Handle Type
Pull
Panel Construction
Wire Mesh
Number of Units Wide
1
Locker Color
Gray
Frame Assembled
Unassembled
Load Capacity per Shelf
150 lb
Number of Tiers
2
Locker Finish
Galvanneal
Panels Included
(2) Doors, (2) Side Panels
Method of Construction
Welded
Bolts to Floor
Yes
Panel Material
Steel
Shelf Adjustability
Fixed
Duty Rating
Heavy Duty

Description

Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (2) Doors, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 1, Overall Depth 49 in, Overall Height 93 in, Overall Width 36 in, Bolts to Floor Yes, Frame Material Thickness 14 ga, Load Capacity per Shelf 150 lb, Number of Doors 2, Duty Rating Heavy Duty, Handle Type Pull, Includes (1) Shelf, (2) Doors, Locker Color Gray, Locker Configuration Add-On, Locker Finish Galvanneal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.