Shop HALLOWELL

Bulk Storage Locker Add-On, 36 in W, 48 in D, 90 in H, Add-On, Light Gray

  • Mfr # BSL364890-R-2A-HG
  • Zoro # G2130250

product price: 
$
525.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
48 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSL364890-R-2A-HG
Zoro #
G2130250
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
48 in
Overall Height
90 in
Transom Height
13 in
Wire Mesh Opening Width
1/2 in
Wire Mesh Opening Height
1/2 in
Wire Mesh Thickness
16 ga
Frame Material Thickness
16 ga

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Add-On
Number of Openings
2
Number of Doors
2
Capacity per Shelf
500 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel
Includes
Mounting Hardware
Material
metal
Item - Bulk Storage Lockers
Bulk Storage Locker Add-On
Green Certification or Other Recognition
GREENGUARD(R) Certified
Gauge
16 ga
Locking System
Accommodates Built-In Lock and/or Padlock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Configurations
(1) Wide, (2) Tier
Finish
Powder Coated
Locker Type
(1) Wide, (2) Openings
Tier
2
Color
Light Gray
Door Type
Ventilated
Lock Type
Padlock Hasp
Handle Type
Pull
Method of Construction
Welded
Panel Material
Steel
Locker Color
Dark Gray
Number of Units Wide
1
Frame Assembled
Unassembled
Panels Included
(1) Front Panel with Door, (1) Side Panel
Panel Construction
Wire Mesh
Number of Tiers
2
Locker Finish
Galvanneal

Description

Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Front Panel with Door, (1) Side Panel, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 48 in, Overall Height 90 in, Overall Width 36 in, Frame Material Thickness 16 ga, Number of Doors 2, Door Type Ventilated, Handle Type Pull, Includes Mounting Hardware, Locker Color Dark Gray, Locker Configuration Add-On, Locker Finish Galvanneal, Method of Construction Welded, Number of Openings 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.