Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Locker Starter, 48 in W, 25 in D, 93 in H, 0 Shelves, 1 Doors

  • Mfr # LCD-4825SKB3

  • Zoro # G715544278


product price: $1,187.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
25 in
Overall Height
93 in
Number of Shelves
0
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD-4825SKB3
Zoro #
G715544278
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
25 in
Overall Height
93 in
Frame Material Thickness
10 ga

Details

Item
Bulk Storage Locker Starter
Number of Shelves
0
Number of Doors
1
Door Opening
180 Degrees
Panels Included
(1) Back Panel, (1) Door, (2) Side Panels
Bolts to Floor
Yes
Number of Units Wide
1
Lock Type
Padlock Hasp
Load Capacity per Shelf
200 lb
Wire Mesh Design
Rectangle
Frame Assembled
Unassembled
Includes
(2) Shelf Levels, Hinged Single Door
Locker Color
Gray

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Back Panel, (1) Door, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 25 in, Overall Height 93 in, Overall Width 48 in, Bolts to Floor Yes, Door Opening 180 Degrees , Frame Material Thickness 10 ga, Load Capacity per Shelf 200 lb, Number of Doors 1, Wire Mesh Design Rectangle, Includes (2) Shelf Levels, Hinged Single Door, Locker Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.