Machine Guard Posts
- Mfr # EP024Y16E1
- Zoro # G221908250
product price:Â
$
79.19
/ea
Key Features
Mounting Hardware Included
1/4 in-20 Flange Nut, 1/4 in-20 x 2-1/2 in Square Neck Carriage Bolt, 3/8 in x 3-3/4 in Wedge Anchor
Number of Mounting Holes
3
Post Depth
2 in
Mounting Hole Diameter
3/8 in
Post Style
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP024Y16E1
- Zoro #
- G221908250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Post Depth
- 2 in
- Mounting Hole Diameter
- 3/8 in
- Post Width
- 2 in
- Footplate Depth
- 6 in
- Footplate Width
- 4 in
- Overall Height
- 24 in
Details
- Mounting Hardware Included
- 1/4 in-20 Flange Nut, 1/4 in-20 x 2-1/2 in Square Neck Carriage Bolt, 3/8 in x 3-3/4 in Wedge Anchor
- Number of Mounting Holes
- 3
- Post Style
- Universal
- Product Type
- Post
- Standards
- ANSI/RIA, CSA, ISO, OSHA
- Item
- Extension Post
- Includes Mounting Hardware
- Yes
- Color
- Black
- Compatible Manufacturer Model Number
- SAF-1024, SAF-1624, SAF-1924, SAF-2224, SAF-2824, SAF-3424, SAF-4624, SAF-5824, SAF-7024, SAF-9424
- Wire Color
- Black
Description
Machine Guard Posts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.