Mesh Top Panel
- Mfr # TST-3649C3
- Zoro # G921908116
product price:Â
$
247.99
/ea
Key Features
Product Type
Top Panel
For Locker Depth
49 in
Finish
Powder Coated
Material
Steel
Overall Depth
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-3649C3
- Zoro #
- G921908116
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Top Panel
- Finish
- Powder Coated
- Material
- Steel
- Includes
- Floor Anchors, Pre-Drilled Posts
- Panel Location
- Top
- Number of Panels
- 4
- Lock Type
- Padlock Hasp
- Color
- Gray
- Assembled
- Unassembled
- Number of Locks
- 1
- Item
- Mesh Top Panel
- For Locker Top
- Flat
- Panel Construction
- Wire Mesh
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- For Locker Depth
- 49 in
- Overall Depth
- 49 in
- For Locker Height
- 93 in
- Overall Height
- 35 in
- For Locker Width
- 36 in
- Overall Width
- 10 in
Description
Mesh Top Panel, Color Gray, Number of Panels 4, Overall Depth 49 in, Overall Height 35 in, Overall Width 10 in, Panel Construction Wire Mesh, Panel Location Top, Product Type Top Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Assembled Unassembled, For Locker Depth 49 in, For Locker Height 93 in, For Locker Width 36 in, Includes Floor Anchors, Pre-Drilled Posts, Lock Type Padlock Hasp, Number of Locks 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.