Locker, 72 in H, 12 in w, Light Gray

  • Mfr # U3288-1A-PL
  • Zoro # G423939175
product price: 
$
609.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
78 in
Includes Hanging Rod
No
Frame Assembled
Assembled
Door Type
Louvered
Frame Material Thickness
24 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3288-1A-PL
Zoro #
G423939175
UPC #
192109038432
Country of Origin
United States

Dimensions

Overall Height
78 in
Frame Material Thickness
24 ga
Base/Leg Height
6 in
Opening Height
72 in
Overall Depth
18 in
Overall Width
12 in
Panel Material Thickness
24 ga
Opening Width
12 in
Door Material Thickness
16 ga

Details

Includes Hanging Rod
No
Frame Assembled
Assembled
Door Type
Louvered
Includes Locks
No
Locker Finish
Powder Coated
Number of Shelves per Opening
0
Number of Units Wide
3
Item
Locker
Number of Tiers
1
Hook Type
Double Prong, (2) Single Hook
Locker Color
Gray
ADA Compliant
No
Antimicrobial
No
Handle Type
Recessed Lift
Method of Construction
Welded
Lock Type
Combination/Padlock
Locker Material
Steel
Includes Slope Top Panel
No
Number of Lockers
3
Includes Number Plates
Yes
Duty Rating
Super Duty

Description

Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Combination/Padlock, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.