Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMBK6090-GALV
Zoro #
G3146915
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
60 in
Overall Height
90 in
Overall WxDxH
60 in x 60 in x 90 in
Overall WxD
60 in x 60 in
Material Thickness
18 ga
Overall WxH
60 in x 90 in
Details
Item
Sheet Metal Back Panel
Color
Gray
Material
Metal
Finish
Galvanized
Product Type
Back Panel
Number of Panels
1
Panel Location
Back
Lock Type
Padlock Hasp
Panel Construction
Solid
Method of Construction
Welded
Description
Sheet Metal Back Panel, Color Gray, Number of Panels 1, Overall Depth 60 in, Overall Height 90 in, Overall Width 60 in, Panel Construction Solid, Panel Location Back, Product Type Back Panel, Finish Galvanized, Material Metal, Method of Construction Welded, Lock Type Padlock Hasp, Material Thickness 18 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.