This item is Discontinued.

Folding Guard Slide Door, Steel, 7-53/64 ft. W Overall QF-S88-MR-G

Slide Door, Steel, 7-53/64 ft. W Overall (Discontinued)

  • Mfr # QF-S88-MR-G
  • Zoro # G7274211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QF-S88-MR-G
Zoro #
G7274211
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Overall Width
96 in
Door Height
93 7/8 in
Door Width
101 1/4 in
Base Plate Depth
6 in
Overall Depth
1 1/2 in
Base Plate Width
2 in
Overall Dimensions
8 ft H x 96 in W x 1 1/2 in D

Details

Wire Room Components
Wire Partition Doors
Item
Slide Door
Material
Steel
Gauge
10 ga
Finish
Door: Powder Coated, Panel: Galvanized
Includes
(2) Keys
Post Material
Steel Tubing
For Use With
Posts, Qwik-Fence(R) Panels
Function
Fence Accessory
Color
Silver
Mounting Hardware Included
#12-14 x 1 in Hex Head Self-Drilling Screw, #14 x 1in Tubular Plastic Anchor, #14-10 x 1 1/4 in Slotted Hex Head Sheet Metal Screw, 1/4 in Flat Washer, 1/4"-20 Hex Nut, 1/4"-20 x 1 in Square Neck Carriage Bolt, 3/8 x 3 3/4 in Wedge Anchor
Product Type
Slide Door
Component Type
Sliding Door
Includes Mounting Hardware
Yes
Opening Type
Sliding
Component1
Sliding Door
Method of Construction
Welded
Component2
Sliding Door

Description

Slide Door, Door: Powder Coated, Panel: Galvanized, Overall Height 8 ft, Overall Depth 1 1/2 in, Overall Width 96 in, Silver, Includes Mounting Hardware Yes, Steel, Mounting Hardware Included #12-14 x 1 in Hex Head Self-Drilling Screw, #14 x 1in Tubular Plastic Anchor, #14-10 x 1 1/4 in Slotted Hex Head Sheet Metal Screw, 1/4 in Flat Washer, 1/4 In.-20 Hex Nut, 1/4 In.-20 x 1 in Square Neck Carriage Bolt, 3/8 x 3 3/4 in Wedge Anchor, Method of Construction Welded, Door Height 93 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.