This item is Discontinued.

Folding Guard Wire Partition Panel, 4 ft x 12 ft 412

Wire Partition Panel, 4 ft x 12 ft (Discontinued)

  • Mfr # 412
  • Zoro # G2344426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412
Zoro #
G2344426
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
12 ft
Overall Width
48 in
Panel Width
48"
Panel Height
12.0 ft.
Wire Mesh Opening Height
1 1/2 in
Wire Thickness
10 ga
Wire Mesh Opening Width
1 1/2 in
Overall Dimensions
12 ft H x 48 in W
Wire Mesh Opening HxW
1 1/2 in x 1 1/2 in

Details

Wire Room Components
Wire Partition Panels
Item
Woven-Wire Parition Components
Material
Steel
Gauge
10 ga.
Finish
Powder-Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Standards
ADA Complaint
Compatible Brand and Series
Folding Guard Wov-N-Wire
Product Type
Woven-Wire Partition Components
Mesh Shape
Diamond

Description

Woven-Wire Partition Components, Wire Mesh Opening Width 1 1/2 in, Wire Mesh Opening Height 1 1/2 in, Mesh Shape Diamond, Overall Height 12 ft, Overall Width 48 in, Steel, Powder-Coated, Gray, Wire Thickness 10 ga, Compatible Brand and Series Folding Guard Wov-N-Wire, Standards ADA Complaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.