Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8X4
Zoro #
G3433945
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 ft
Overall Width
96 in
Panel Width
94"
Panel Height
47"
Wire Mesh Opening Width
1 1/2 in
Wire Thickness
1/8 in
Wire Mesh Opening Height
3 in
Details
Wire Room Components
Wire Partition Panels
Item
Stacking Panel
Material
Welded Wire
Gauge
8 ga
Finish
Zinc-Plated
Includes
1 in Bends on Top and Bottom
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Product Type
Welded-Wire Partition Components
Mesh Shape
Square
Panel Style
Stackable
Method of Construction
Welded
Description
Security Cage Partition, Wire Mesh Opening Width 1 1/2 in, Wire Mesh Opening Height 3 in, Panel Style Stackable, Mesh Shape Square, Includes 1 in Bends on Top and Bottom, Overall Height 4 ft, Overall Width 8 ft, Steel, Zinc-Plated, Gray, Wire Thickness 1/8 in, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.