Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Folding Guard Wire Partition Post Extension, 2 ft XP2

Wire Partition Post Extension, 2 ft (Discontinued)

  • Mfr # XP2
  • Zoro # G2114131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP2
Zoro #
G2114131
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 ft
Post Height
2 ft.
Footplate Width
2 in
Footplate Depth
6 in

Details

Wire Room Components
Wire Partition Posts
Item
Post Extension
Material
Steel
Gauge
14 ga
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Post
Compatible Brand and Series
Folding Guard Qwik-Fence
Includes Mounting Hardware
Yes

Description

Product Type Post, Powder Coated, Overall Height 2 ft, Steel, Includes Mounting Hardware Yes, Compatible Brand and Series Folding Guard Qwik-Fence, Footplate Depth 6 in, Footplate Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.