Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Folding Guard Wire Room Kit, 4 Sides G1288-4

Wire Room Kit, 4 Sides (Discontinued)

  • Mfr # G1288-4
  • Zoro # G9812941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1288-4
Zoro #
G9812941
UPC #
-
Country of Origin
Mexico

Dimensions

Door Size
4 ft W x 8 ft H
Overall Height
8 ft
Overall Width
12 ft
Door Height
8 ft
Door Width
4 ft
Room Size Width
12 ft
Room Size Depth
8 ft
Room Size Width (Ft.)
12
Room Size Height (Ft.)
8
Room Size Height
8 ft
Door Size (Ft.)
4 ft. W x 8 ft. H
Room Size Depth (Ft.)
8
Overall Depth
8 ft
Wire Mesh Opening Width
1 1/2 in
Overall Interior WxDxH
12 ft x 8 ft x 8 ft
Interior Depth
8 ft
Interior Width
12 ft
Interior Height
8 ft
Overall Exterior WxDxH
12 ft x 8 ft 8 ft
Wire Mesh Opening Height
1 1/2 in
Overall Exterior WxD
12 ft x 8 ft
Wire Opening Mesh WxH
1 1/2 in x 1 1/2 in

Details

Item
Wire Room Kit
Material
Steel
Type
Predesigned 4 Sided
Finish
Enamel
Lock
Cylinder
Includes
Door
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Includes Ceiling Panel
No
Product Type
Complete Wire Security Cages
Includes Mounting Hardware
Yes
Lock Type
Keyed Cylinder
Number of Walls/Sides
4
Panel Mounting Type
Bolt-On
Method of Construction
Woven
Ceiling Panel Included
Without Ceiling Panel
Lockable
Yes

Description

Complete Wire Security Cages, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 4, Gray, Overall Depth 8 ft, Overall Height 8 ft, Overall Width 12 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Enamel, Lockable Yes, Lock Type Keyed Cylinder, Steel, Method of Construction Woven, Bolt-On, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.