Wire Security Cage Posts
- Mfr # EP024Y16E2
- Zoro # G721909061
product price:Â
$
79.19
/ea
Key Features
Overall Height
2 ft
Finish
Powder-Coated
Color
White
Post Width
2 in
Compatible Brand and Series
Saf T Fence Versa Guard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP024Y16E2
- Zoro #
- G721909061
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder-Coated
- Color
- White
- Compatible Brand and Series
- Saf T Fence Versa Guard
- Number of Mounting Holes
- 3
- Item
- Universal Extension Post
- Post Style
- Universal Extension
- Product Type
- Universal Extension Post
- Material
- Steel
- Includes Mounting Hardware
- Yes
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Overall Height
- 2 ft
- Post Width
- 2 in
- Post Depth
- 2 in
- Mounting Hole Diameter
- 3/8 in
Description
Wire Security Cage Posts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.