Aluminum, Satin Aluminum Clear Coated, For Use With: 310-6 Series Electric Strikes
Mfr # 310-6-1 12D 627
Zoro # G010046309
product price:Â $1,318.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Aluminum Clear Coated
Material
Aluminum
Length
6"
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310-6-1 12D 627
Zoro #
G010046309
UPC #
197163015054
Country of Origin
Mexico
Dimensions
Length
6"
Width
2.5"
Height
5.2"
Details
Grade
Grade 1
Finish
Satin Aluminum Clear Coated
Material
Aluminum
Includes
Electric Strikes
Color
Satin Aluminum Clear Coated
For Use With
310-6 Series Electric Strikes
Description
Fail Secure, Complete 12VDC Electric Strike, Double, PK Keeper, 4-3/8 in. CTC Satin Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.