Brass, Satin Brass, For Use With: 700 Series Electric Strikes Includes: Electric Strikes
Mfr # 732 24D 606
Zoro # G010046408
product price: $660.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Material
Brass
Includes
Electric Strikes
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732 24D 606
Zoro #
G010046408
UPC #
197163288939
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Brass
Material
Brass
Includes
Electric Strikes
Color
Satin Brass
For Use With
700 Series Electric Strikes
Description
Fail Secure, Complete 24VDC Electric Strike, 1/2 in. Keeper, Wood Frame, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.