Bronze, Satin Bronze Clear Coated, For Use With: 310-4-x Series Electric Strikes
Mfr # 310-4-3 24D 612
Zoro # G510046304
product price:Â $1,393.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Bronze Clear Coated
For Use With
310-4-x Series Electric Strikes
Color
Satin Bronze Clear Coated
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310-4-3 24D 612
Zoro #
G510046304
UPC #
197163283187
Country of Origin
Mexico
Details
Grade
Grade 1
Finish
Satin Bronze Clear Coated
For Use With
310-4-x Series Electric Strikes
Color
Satin Bronze Clear Coated
Material
Bronze
Includes
Electric Strikes
Description
Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8 in. CTC Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.