Shop FOLGER ADAM
See all product information
Create Account
Bronze, Satin Bronze Clear Coated, For Use With: 310-4-x Series Electric Strikes
- Mfr # 310-4-3 F 24D 612
- Zoro # G210046260
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Includes
Electric Strikes
Color
Satin Bronze Clear Coated
For Use With
310-4-x Series Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-4-3 F 24D 612
- Zoro #
- G210046260
- UPC #
- 197163283194
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Satin Bronze Clear Coated
- Includes
- Electric Strikes
- Color
- Satin Bronze Clear Coated
- For Use With
- 310-4-x Series Electric Strikes
- Material
- Bronze
Description
Fail Safe, Complete 24VDC Electric Strike, Double, PK Keeper, 5-5/8 in. CTC Satin Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.