Bronze, Satin Bronze Clear Coated, For Use With: 310-6 Series Electric Strikes
- Mfr # 310-6-8 12D 612
- Zoro # G910046133
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Includes
Electric Strikes
Material
Bronze
For Use With
310-6 Series Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-6-8 12D 612
- Zoro #
- G910046133
- UPC #
- 197163286010
- Country of Origin
- Mexico
- Grade
- Grade 1
- Finish
- Satin Bronze Clear Coated
- Includes
- Electric Strikes
- Material
- Bronze
- For Use With
- 310-6 Series Electric Strikes
- Color
- Satin Bronze Clear Coated
Description
Fail Secure, Complete 12VDC Electric Strike, PK Keeper, Satin Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.